This item is Discontinued.

This item is Discontinued.
14-Week Super Block Deodorizer, 20 lb, Pink, Cherry (Discontinued)
Mfr #
BWKG20
Zoro #
G5165159
UPC # 749507987963
Country of Origin United States
Category Air Fresheners & Odor Eliminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKG20
- Zoro #
- G5165159
- UPC #
- 749507987963
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 20 lbs
- Size
- 20 lbs
Details
- Type
- Box
- Fragrance
- Cherry
- Color
- Pink
- Cleaner Form
- Solid
- Cleaner Container Type
- Box
- Item
- Air Fresheners/Odor Eliminators
- Application
- Odor Control
- Net Weight
- 20 lbs
- Container Type
- Box
Description
Boardwalk® 14-Week Super Block Deodorizer, 20 lb, Pink, Cherry
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including p-Dichlorobenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.