33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK

  • Mfr # BWK 3339SEH

  • Zoro # G4487631


product price:  $49.35
/pk 100, $0.49/ea

Key Features

Capacity
33 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWK 3339SEH
Zoro #
G4487631
UPC #
749507998099
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
33 in x 39 in
Height
33 in
Width
39 in

Details

Capacity
33 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Seal
Star
Package Configuration
Roll
Bags Per Roll
100
Application
Can Liner

Description

Item Low-Density Can Liners, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.