This item is Discontinued.

Boardwalk 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK BWK 3339H

This item is Discontinued.

Boardwalk

33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (Discontinued)

Mfr # BWK 3339H
Zoro # G4487275
UPC # 749507980803
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK 3339H
Zoro #
G4487275
UPC #
749507980803
Country of Origin
United States

Dimensions

Thickness
0.5 mm
Size
33 in x 39 in
Width
39 in
Height
33 in

Details

Capacity
33 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Black
Item
Trash Bags
Seal
Star
Package Configuration
Roll
Bags Per Roll
200
Application
Can Liner
% Recycled Content
0%

Description

Item Low-Density Can Liners, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.