This item is Discontinued.

Boardwalk 60 gal Trash Bags, 38 in x 58 in, 11 microns, Natural BWK 385814

This item is Discontinued.

Boardwalk

60 gal Trash Bags, 38 in x 58 in, 11 microns, Natural (Discontinued)

Mfr # BWK 385814
Zoro # G4487561
UPC # 749507992509
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK 385814
Zoro #
G4487561
UPC #
749507992509
Country of Origin
United States

Dimensions

Thickness
11 microns
Size
38 in x 58 in
Width
38 in
Height
58 in

Details

Capacity
60 gal
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Package Configuration
8 Rolls of 25 Bags
Seal
Star
Bags Per Roll
200
Application
Can Liner
Bag Product Grouping
Heavy-Duty
Strength Rating
Heavy-Duty
% Recycled Content
0%

Description

Item High-Density Can Liners, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.