This item is Discontinued.

This item is Discontinued.
45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (Discontinued)
Mfr #
BWK 521
Zoro #
G4487491
UPC # 749507981305
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 521
- Zoro #
- G4487491
- UPC #
- 749507981305
- Country of Origin
- United States
Dimensions
- Thickness
- 1.6 Mil
- Size
- 40 in x 46 in
- Height
- 46 in
- Width
- 40 in
Details
- Capacity
- 45 gal
- Strength Rating
- Super Extra Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Low-Density Polyethylene (LDPE)
- Color
- Black
- Item
- Trash Bags
- Package Configuration
- 10 Bags/Roll, 10 Rolls/Carton
- Seal
- Star
- Bags Per Roll
- 100
- Application
- Can Liner
- % Recycled Content
- 50%
Description
Item Low-Density Repro Can Liners 2.0-Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.