This item is Discontinued.

Boardwalk 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 0.95 mil, Gray, 100 PK BWK 4046SH

This item is Discontinued.

Boardwalk

45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 0.95 mil, Gray, 100 PK (Discontinued)

Mfr # BWK 4046SH
Zoro # G4487327
UPC # 749507997993
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK 4046SH
Zoro #
G4487327
UPC #
749507997993
Country of Origin
United States

Dimensions

Thickness
0.95 mil
Size
40 in x 46 in
Height
46 in
Width
47 in

Details

Capacity
45 gal
Strength Rating
Super Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Package Configuration
4 Rolls of 25 Bags
Seal
Star
Bags Per Roll
100
Application
Can Liner

Description

Item Low-Density Can Liners, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.