40 gal - 45 gal Trash Bags, 40 in x 46 in, 10 microns, Natural
- Mfr # BWK 404612
- Zoro # G4487485
product price:Â
$
50.39
/pk of 250, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
40 gal - 45 gal
Bag Closure Type
Tie
Material
High-Density Polyethylene (HDPE)
Thickness
10 microns
Size
40 in x 46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 404612
- Zoro #
- G4487485
- UPC #
- 749507992479
- Country of Origin
- United States
Dimensions
- Thickness
- 10 microns
- Size
- 40 in x 46 in
- Width
- 40 in
- Height
- 46 in
Details
- Capacity
- 40 gal - 45 gal
- Bag Closure Type
- Tie
- Material
- High-Density Polyethylene (HDPE)
- Color
- Natural
- Item
- Trash Bags
- Package Configuration
- 10 Rolls of 25 Bags
- Seal
- Star
- Bags Per Roll
- 250
- Application
- Can Liner
- Bag Product Grouping
- Medium-Duty
- Product Type
- Trash Bags
- % Recycled Content
- 0%
- Strength Rating
- Medium-Duty
Description
Item Trash Bags, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.