This item is Discontinued.

Boardwalk 56 gal Trash Bags, 36 in x 43 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK BWK 522

This item is Discontinued.

Boardwalk

56 gal Trash Bags, 36 in x 43 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (Discontinued)

Mfr # BWK 522
Zoro # G4487710
UPC # 749507981299
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK 522
Zoro #
G4487710
UPC #
749507981299
Country of Origin
United States

Dimensions

Thickness
1.6 Mil
Size
36 in x 43 in
Width
43 in
Height
47 in

Details

Capacity
56 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Low-Density Polyethylene (LDPE)
Color
Black
Item
Trash Bags
Package Configuration
Roll
Seal
Star
Bags Per Roll
100
Application
Can Liner
% Recycled Content
50%

Description

Item Low-Density Repro Can Liners 2.0-Mil, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.