This item is Discontinued.

Boardwalk 5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200L18DZ BWKSP200L18DZ

This item is Discontinued.

Boardwalk

5 in Looped-End Wet Mop, White, Rayon, PK12, BWKSP200L18DZ (Discontinued)

Mfr # BWKSP200L18DZ
Zoro # G4052019
UPC # 749507981831
Country of Origin United States
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKSP200L18DZ
Zoro #
G4052019
UPC #
749507981831
Country of Origin
United States

Dimensions

Headband Size
5"
Mop Pad Size
Large

Details

Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
Application
Floors
Weight
2.45 lbs

Description

Boardwalk® Saddleback Loop-End Wet Mop Heads, Large, White, Rayon, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.