This item is Discontinued.

Boardwalk 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black BWK 519

This item is Discontinued.

Boardwalk

60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black (Discontinued)

Mfr # BWK 519
Zoro # G4487360
UPC # 749507981329
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK 519
Zoro #
G4487360
UPC #
749507981329
Country of Origin
United States

Dimensions

Thickness
1.2 mil
Size
47 in x 38 in
Height
58 in
Width
38 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Low-Density Polyethylene (LDPE)
Color
Black
Item
Trash Bags
Seal
Star
Package Configuration
Roll
Bags Per Roll
100
Application
Can Liner
% Recycled Content
50%

Description

Item Low-Density Repro Can Liners 1.5-Mil, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.