Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 60 in, 13 microns, Natural, 200 PK
Mfr # BWKRH3860H
Zoro # G4524621
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material High-Density Polyethylene (HDPE)
- Thickness 13 microns
- Size 38 in x 60 in
- Color Natural
Product Information
- Brand Boardwalk
- MFR # BWKRH3860H
- Zoro # G4524621
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 60 in |
Width | 38 in |
Height | 60 in |
Details
Description
Star sealed bottom is designed without gussets which eliminates gaps along the seal where leaks can occur. Conforms easily to the shape of the container and distributes weight of the refuse evenly around the bag. Maximizes carrying capacity. Easy to dispense.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Pink, 12PK (32UV08)
- SUSTAYN BY SPILFYTER Absorbent Sock, 44 gal, 3 in x 48 in, Universal, Gray, Nylon (G-34)
- CLOROX 10CT Wand Head Refill (31620)
- BERKSHIRE Elastic Cover Isolator Cleaning, White, Polyester, PK26 (EC360.EC.6)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- BOARDWALK 20 gal - 30 gal Trash Bags, 30 in x 36 in, 0.62 mil, White, 200 PK (PNL511)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- BOARDWALK 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1 mil, Black, 100 PK (BWK527)
- PITT PLASTICS 36"x58" .95mm 55 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76030XK)
- Boardwalk Trash Bags