This item is Discontinued.

Boardwalk 60 gal Trash Bags, 38 in x 60 in, 13 microns, Natural, 200 PK Z7660HNKX02

This item is Discontinued.

Boardwalk

60 gal Trash Bags, 38 in x 60 in, 13 microns, Natural, 200 PK (Discontinued)

Mfr # Z7660HNKX02
Zoro # G701859652
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z7660HNKX02
Zoro #
G701859652
UPC #
-
Country of Origin
United States

Dimensions

Thickness
13 microns
Size
38 in x 60 in
Height
60 in
Width
38 in

Details

Capacity
60 gal
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Seal
Star
Package Configuration
Flat Pack
Application
Can Liner
Weight
16 lbs

Description

High-density polyethylene offers superior film strength; ideal for paper and non-sharp objects. Star seal bottom helps prevent leakage. Individually folded and dispensed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.