This item is Discontinued.

This item is Discontinued.
All Purpose Cleaner, 19 oz. Aerosol Can (Discontinued)
Mfr #
BWK342AEA
Zoro #
G6101065
UPC # 749507991434
Country of Origin United States
Category All Purpose Cleaners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK342AEA
- Zoro #
- G6101065
- UPC #
- 749507991434
- Country of Origin
- United States
Dimensions
- Size
- 19 oz
Details
- Item
- Cleaners & Detergents
- Container Type
- Aerosol Can
- Fragrance
- Unscented
- Primary Chemical
- Ammonia
- Cleaner Container Type
- Aerosol Spray
- Chemicals For Use On Surface
- Fiberglass; Glass; Plastic
- Physical Form
- Liquid
- For Use On
- Grime; Fingerprint
- Application
- All-Purpose
- Net Weight
- 1.502 lbs
Description
Boardwalk® All-Purpose Foaming Cleaner w/Ammonia, 19oz Aerosol
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.