Shop All Aluminum Foil
Boardwalk
Aluminum Foil Roll, Standard, 12"x1000ft.
Mfr # BWK 7112
Zoro # G4499909
original price:
$56.05
10% off
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Width 12"
- Material Aluminum Foil
- Packing Type Box
Product Information
- Brand Boardwalk
- MFR # BWK 7112
- Zoro # G4499909
- UPC # 749507071129
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 1,000 ft |
Width | 12" |
Details
Description
Aluminum Foil Roll,Standard,12 In.x1000ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANET+ Compostable Lid for 8oz Hot Cup, 1000PK (PLC-LID-8)
- HATCO Warmer Element120V 800W 6-3/4"X4-3/4 For - Part# Ht2-08-010A (HT2-08-010A)
- VOLLRATH Box, Storage , 15X20X7"D, Red (1527C02)
- SALVAJOR Rubber 1 1/2 X 90 Elbow (15X90QEL)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- BOARDWALK Aluminum Foil Roll, Heavy-Duty, 12"x500ft. (BWK 7120)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Standard Aluminum Foil Roll, 18" x 1,000 ft (BWK7116)
- BOARDWALK Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500 (BWK7162BX)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BROWN PAPER GOODS 6 in x 10 3/4 in Deli Paper, PK500 (2106)
- Boardwalk Aluminum Foil