Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00170EA
- Zoro #
- G203933997
- UPC #
- 749507986836
- Country of Origin
- China
Description
Swab Cone Bowl Mop
Easy-to-transport. No-leak cone helps remove liquids after cleaning so the liquid stays in the toilet and not your cart or bowl caddy. Better performance. Fuller head provides greater absorbency to better clean without making a mess. Easy-to-use precompressed cone requires no squeezing to remove excess moisture.
Specifications- Color: White
- Handle Length: 10"
- Overall Length: 12"
- Handle Material: Plastic
- Diameter: 2"
- Weight: 0.24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
