This item is Discontinued.

Boardwalk Boardwalk BWK1330 Disposable Dust Mop; White - 5 x 30 in. 1330

This item is Discontinued.

Boardwalk

Boardwalk BWK1330 Disposable Dust Mop; White - 5 x 30 in. (Discontinued)

Mfr # 1330
Zoro # G203933867
UPC # 749507984283
Country of Origin China
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1330
Zoro #
G203933867
UPC #
749507984283
Country of Origin
China

Description

Features:
  • Four-ply cotton/synthetic blend pretreated yarns
  • Open synthetic backing with ties
  • Sewn center fringe for added coverage
Specifications:
  • Color: White
  • Size: 5 x 30"
  • Head Type: Dust Mop
  • Application: Floor Maintenance
  • Mop Head Style: Cut End
  • Mop Head Color: White
  • Mop Head Material: Cotton
  • Headband Color: White
  • Washable: Yes
  • Dimension: 1.000" H x 1.000" W x 1.000" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.