This item is Discontinued.

Boardwalk Boardwalk BWK603 1.12 x 63 in. Screw Clamp Metal Head Wooden MOP Handle - Natural BWK603

This item is Discontinued.

Boardwalk

Boardwalk BWK603 1.12 x 63 in. Screw Clamp Metal Head Wooden MOP Handle - Natural (Discontinued)

Mfr # BWK603
Zoro # G503933727
UPC # 749507982319
Country of Origin United States
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK603
Zoro #
G503933727
UPC #
749507982319
Country of Origin
United States

Description

Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.

Features
  • Screw clamp metal head is double-riveted for strength
  • Sturdy, lacquered wood handle
  • Wing-nut style
Specifications
  • Color: Natural
  • Maximum Handle Length: 63 in.
  • Handle Length: 63 in.
  • Handle Diameter: 1 1/8 in.
  • Handle Material: Wood
  • Coating: Lacquered
  • Weight: 2.36 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.