This item is Discontinued.

This item is Discontinued.
Citrus Air Freshener, 10 oz Aerosol Spray, PK12 (Discontinued)
Mfr #
1049948
Zoro #
G004417634
Country of Origin United States
Category Air Fresheners & Odor Eliminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1049948
- Zoro #
- G004417634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 10 oz
Details
- Type
- Aerosol Spray
- Fragrance
- Citrus
- Cleaner Form
- Liquid
- Application
- Odor Control
- Net Weight
- 11 lbs
- Item
- Air Fresheners/Odor Eliminators
Description
Ultra-dry formula with a dual odor counteractant system. Eliminates mal-odors and freshens the air with a clean citrus scent.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.