This item is Discontinued.

Boardwalk Clear Plastic Cold Cups, 10 oz, PK1000 BWKPET10

This item is Discontinued.

Boardwalk

Clear Plastic Cold Cups, 10 oz, PK1000 (Discontinued)

Mfr # BWKPET10
Zoro # G308996033
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKPET10
Zoro #
G308996033
UPC #
-
Country of Origin
China

Details

Item
Cups
Disposable Foodware Capacity
10 oz
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Material
PET
Type
Cold Cup
Capacity
10 oz
Color
Clear
For Use With
Boardwalk® PET910 Lids
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Item
Cups
Recyclable
No
Compatible Manufacturer Lid Part Number
Boardwalk PET910 Lids
Compostable
No
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No

Description

The clear option for cold drinks, high-quality PET plastic cups provide an upscale feel at an economical price. Durable and sturdy leakproof plastic cups are great for daily use, events, or offices. Thoughtfully designed with ridges around the cup and a thick rim for gripping or using a lid. The exceptional clarity of the plastic allows you to showcase snacks, cutlery, or other small items.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.