This item is Discontinued.

This item is Discontinued.
Clear Plastic Cold Cups, Squat, 12 oz, PET, 1000PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKPET12S
- Zoro #
- G908996020
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Cups
- Disposable Foodware Capacity
- 12 oz
- Disposable Foodware Coating/Lining
- Uncoated
- Wrapped/Unwrapped
- Unwrapped
- Microwave Safe
- No
- Disposable Foodware Color
- Clear
- Material
- PET
- Type
- Cold Cup
- Capacity
- 12 oz
- Color
- Clear
- For Use With
- Boardwalk® PET912
- Bpi Certified
- No
- Bio Based
- No
- Number of Cups Included
- 1000
- Hot or Cold Cup
- Cold Cup
- Fsc Certified
- No
- Recyclable
- No
- Compostable
- No
- Item
- Cups
- Sfi Certified
- No
- Material
- Polyethylene Terephthalate (PET)
- Compatible Manufacturer Lid Part Number
- Boardwalk PET912
Description
The clear option for cold drinks, high-quality PET plastic cups provide an upscale feel at an economical price. Durable and sturdy leakproof plastic cups are great for daily use, events, or offices. Thoughtfully designed with ridges around the cup and a thick rim for gripping or using a lid. The exceptional clarity of the plastic allows you to showcase snacks, cutlery, or other small items.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.