Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK1424
- Zoro #
- G4054003
- UPC #
- 749507982845
- Country of Origin
- China
Dimensions
- Mop Pad Size
- 24 in x 5 in
- Width
- 24"
- Depth
- 5 in
Details
- Mop Head Color
- Black
- Handle Color
- Black
- Mop Connection Type
- Clip-On
- Mop Head Material
- Zinc Plated
- Handle Material
- Zinc Plated
- Mop Type
- Dust Mop
- Item
- Dust Mop
- Color
- Black
- Material
- Zinc Plated
- Application
- Bare Floors
- Weight
- 0.905 lbs
- Fits Brand
- Boardwalk
Description
Boardwalk® Clip-On Dust Mop Frame, 24w x 5d, Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
