Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK716RCT
- Zoro #
- G4054651
- UPC #
- 10749507981593
- Country of Origin
- United States
Dimensions
- Mop Pad Size
- 16 oz
Details
- Mop Head Color
- White
- Mop Head Material
- Rayon
- Mop End Type
- Cut End
- Mop Style
- Cut-End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Material
- Rayon
- Color
- White
- For Use With
- Boardwalk 833, 834
- Application
- Floors
- Weight
- 12 lbs
- Fits Brand
- Boardwalk
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Rayon, 16oz, White, 12/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
