This item is Discontinued.
This item is Discontinued.
Disposable Fork, White, Med, PK1000 (Discontinued)
Mfr #
BWK FORKIW
Zoro #
G4499769
UPC # 749507003816
Country of Origin China
Category Disposable Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK FORKIW
- Zoro #
- G4499769
- UPC #
- 749507003816
- Country of Origin
- China
Dimensions
- Length
- 6 in
Details
- Disposable Cutlery Grouping
- Fork
- Disposable Foodware Color
- White
- Foodservice Item Weight
- Mediumweight
- Basic Foodware Material
- Polypropylene
- Item
- Disposable Fork
- Material
- Polypropylene
- Pack Count
- 1,000
- Color
- White
- Packs per Case
- 1
- Bio-Based
- No
- Wrapped or Unwrapped
- Wrapped
- Recyclable
- No
- Specific Material
- Polypropylene
- FSC Certified
- No
- Compostable
- Not Compostable
- Product Type
- Fork
- Weight
- Medium-Weight
- BPI Certified
- No
- SFI Certified
- No
- Utensil Type
- Fork
- USDA Certified Bio-based Products
- No
- Disposable Utensil Type
- Fork
- Item Weight
- Medium-Weight
Description
Disposable Fork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Fork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.