This item is Discontinued.

Boardwalk Large Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400LEA BWK1400LEA

This item is Discontinued.

Boardwalk

Large Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400LEA (Discontinued)

Mfr # BWK1400LEA
Zoro # G4052122
UPC # 749507981763
Country of Origin United States
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK1400LEA
Zoro #
G4052122
UPC #
749507981763
Country of Origin
United States

Dimensions

Mop Pad Size
Large

Details

Mop Head Color
Blue
Mop Head Material
Cotton; Rayon; Synthetic
Mop End Type
Looped End
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Rayon/Synthetic
Color
Blue
Application
Floors
Features
Washable
Weight
1.403 lbs
Headband Color
Red
Launderable
Yes

Description

Boardwalk® EchoMop with Looped-End Wet Head, Synthetic/Cotton, Large, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.