Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK1400LCT
- Zoro #
- G4053373
- UPC #
- 10749507981760
- Country of Origin
- United States
Dimensions
- Mop Pad Size
- Large
Details
- Mop Head Color
- Blue
- Mop Head Material
- Cotton; Rayon; Synthetic
- Mop End Type
- Looped End
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Color
- Blue
- Material
- Cotton/Rayon/Synthetic
- Features
- Washable
- Application
- Floors
- Weight
- 17 lbs
- Headband Color
- Red
- Launderable
- Yes
- Fits Brand
- Boardwalk
- For Use With
- Boardwalk 603, 605, 609, 610, 620
Description
Boardwalk® EchoMop with Looped-End Wet Head, Synthetic/Cotton, Large, Blue, 12/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
