This item is Discontinued.

Boardwalk Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, PK12, BWK1400MCT BWK1400MCT

This item is Discontinued.

Boardwalk

Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, PK12, BWK1400MCT (Discontinued)

Mfr # BWK1400MCT
Zoro # G4052253
UPC # 10749507981753
Country of Origin United States
Category Mops
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK1400MCT
Zoro #
G4052253
UPC #
10749507981753
Country of Origin
United States

Dimensions

Mop Pad Size
Medium

Details

Mop Head Color
Blue
Mop Head Material
Cotton; Rayon; Synthetic
Mop End Type
Looped End
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
Blue
Material
Cotton/Rayon/Synthetic
Features
Washable
Application
Floors
Weight
13 lbs
Headband Color
Red
Launderable
Yes
Fits Brand
Boardwalk
For Use With
Boardwalk 603, 605, 609, 610, 620

Description

Boardwalk® EchoMop with Looped-End Wet Head, Synthetic/Cotton, Medium, Blue, 12/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.