This item is Discontinued.

This item is Discontinued.
Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (Discontinued)
Mfr #
BWK16GREEN
Zoro #
G4058562
UPC # 749507993629
Country of Origin United States
Category Paper Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK16GREEN
- Zoro #
- G4058562
- UPC #
- 749507993629
- Country of Origin
- United States
Dimensions
- Roll Length
- 800 ft
- Sheet Size
- 8 in x 800 ft
- Roll Dia.
- 7.88"
- Sheet Length
- 800 ft
- Sheet Width
- 8 in
- Core Dia.
- 2 in
Details
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1 Ply
- Material
- Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl; Paper
- Number of Sheets
- Continuous Roll
- Features
- Chlorine-free, Embossed, Nonperforated
- Product Series
- Boardwalk
- Color
- Natural
- Green Certification or Other Recognition
- Green Seal, EPA
- Container Type
- Roll
- Green Environmental Attribute
- 0.82, Yes
- Recycled Content
- 1
- Application
- General Purpose
- Standards
- EPA/CPG Compliant; Green Seal Certified; LEED Applicable
- Applicable Material
- Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl
- Scent
- Unscented
Description
Boardwalk® Boardwalk Green Universal Roll Towels, Natural, 8"x800ft, 6 Rolls/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.