This item is Discontinued.

This item is Discontinued.
Liquid Glass Cleaner, Unscented, Bottle (Discontinued)
Mfr #
BWK4714AEA
Zoro #
G6068770
UPC # 749507986683
Country of Origin United States
Category Glass Cleaners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK4714AEA
- Zoro #
- G6068770
- UPC #
- 749507986683
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Cleaners And Detergents
- Chemicals For Use On
- Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Fragrance
- Unscented
- Cleaner Form
- Liquid
- Container Type
- Bottle
- For Use On
- Glass
- Net Weight
- 8.6 Lbs
- Removes
- Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
- Application
- Glass Cleaner
- Ammonia Free
- No
- Surfaces for Use On
- Glass
Description
Boardwalk® Industrial Strength Glass Cleaner with Ammonia, 1 Gal Bottle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.