This item is Discontinued.

Boardwalk 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK BWK533

This item is Discontinued.

Boardwalk

60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (Discontinued)

Mfr # BWK533
Zoro # G5202974
UPC # 10749507988752
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK533
Zoro #
G5202974
UPC #
10749507988752
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
38 in x 58 in
Height
58 in
Width
38 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE); Low-Density Polyethylene (LDPE)
Color
Clear
Item
Trash Bags
Seal
Star
Bags Per Roll
100
Package Configuration
10 Bags/Roll, 10 Rolls/Carton
Application
Can Liner
% Recycled Content
10%
Bag Closure Type
Open-Face

Description

Boardwalk® Low Density Repro Can Liners, 60 gal, 1.1 mil, 38" x 58", Clear, 100/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.