This item is Discontinued.

This item is Discontinued.
60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (Discontinued)
Mfr #
BWK537
Zoro #
G5203263
UPC # 10749507988714
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK537
- Zoro #
- G5203263
- UPC #
- 10749507988714
- Country of Origin
- United States
Dimensions
- Thickness
- 1.4 mil
- Size
- 38 in x 58 in
- Width
- 38 in
- Height
- 58 in
Details
- Capacity
- 60 gal
- Strength Rating
- Super Extra Heavy-Duty
- Material
- Linear Low-Density Polyethylene (LLDPE); Low-Density Polyethylene (LDPE)
- Color
- Clear
- Item
- Trash Bags
- Bags Per Roll
- 100
- Seal
- Star
- Package Configuration
- 10 Bags/Roll, 10 Rolls/Carton
- Application
- Can Liner
- % Recycled Content
- 10%
- Bag Closure Type
- Open-Face
Description
Boardwalk® Low Density Repro Can Liners, 60 gal, 1.4 mil, 38" x 58", Clear, 100/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.