This item is Discontinued.

This item is Discontinued.
1/4-Fold Lunch Napkins, 1-Ply, 11.8" x 11.2", White, PK6000 (Discontinued)
Mfr #
BWK 8310
Zoro #
G4490845
UPC # 749507083108
Country of Origin Multiple
Category Disposable Napkins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK 8310
- Zoro #
- G4490845
- UPC #
- 749507083108
- Country of Origin
- Multiple
Dimensions
- Length
- 11.2 in
- Width
- 11.8 in
- Depth
- 11.2 in
Details
- Item
- Lunch Napkins
- Napkin Fold Type
- 1/4-Fold
- Color
- White
- Napkin Style
- Interfold
- Pack Count
- 500
- Ply
- 1
- Material
- Paper
- Features
- 1/4-Fold
- Number of Napkins
- 500
- Includes
- (12) Packs of 500 Napkins Each
- Napkin Color
- White
- Number of Napkins Per Container
- 500
- Napkin Type
- Interfold
Description
Lunch Napkins, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.