This item is Discontinued.

This item is Discontinued.
Mediumweight Polystyrene Cutlery, Knife, White, PK100 PK (Discontinued)
Mfr #
BWK KNIFEMWPS
Zoro #
G600929425
UPC # 49507990995
Country of Origin United States
Category Disposable Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK KNIFEMWPS
- Zoro #
- G600929425
- UPC #
- 49507990995
- Country of Origin
- United States
Dimensions
- Length
- 7.13"
Details
- Disposable Cutlery Grouping
- Knife
- Disposable Foodware Color
- White
- Foodservice Item Weight
- Mediumweight
- Basic Foodware Material
- Polystyrene
- Material
- Polystyrene
- Item
- Utensils
- Color
- White
- Grade
- Mediumweight
Description
This polystyrene cutlery provides a sturdy, rigid utensil, ideal for barbecues, birthday parties, and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.