This item is Discontinued.
This item is Discontinued.
Perforated Roll Household Perforated Paper Towel Rolls, 2 Ply, 80 Sheets, White, 30 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK6276
- Zoro #
- G4487799
- UPC #
- 749507989554
- Country of Origin
- Canada
Dimensions
- Sheet Size
- 11" x 8"
- Package Size
- 18
Details
- Item
- Household Perforated Paper Towel Rolls
- Paper Towel Type
- Perforated Roll
- Ply
- 2
- Number of Sheets
- 80
- Color
- White
Description
Household Perforated Paper Towel Rolls, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.