This item is Discontinued.

This item is Discontinued.
PET Cold Cup Dome Lids, Fits 9 oz to 10 oz PET Cups, Clear, 1000PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKPET910DOME
- Zoro #
- G008996005
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Cup Lids
- Disposable Foodware Coating/Lining
- Uncoated
- Wrapped/Unwrapped
- Unwrapped
- Microwave Safe
- No
- Disposable Foodware Color
- Clear
- Material
- Polyethylene
- Capacity
- 9 to 10 oz Cold Cups
- Color
- Clear
- For Use With
- Boardwalk® PET Cups 9 oz to 10 oz
- Bio Based
- No
- Bpi Certified
- No
- Number of Cups Included
- 1000
- Compostable
- No
- Hot or Cold Cup
- Cold Cup Lids
- Recyclable
- No
- Item
- Cup Lids
- Compatible Manufacturer Cup Part Number
- Boardwalk® PET Cups 9 oz to 10 oz
- Fsc Certified
- No
- Lid Type
- Cold Cup Dome Lids
- Material
- Polyethylene
- Sfi Certified
- No
Description
Top off your favorite smoothie, milkshake, or iced coffee with these PET plastic dome lids. The clear plastic provides a seamless view of your product while allowing room for a treat or whipped topping on top. The ridged lid snugly fits on multiple sizes of plastic cups to prevent spills. Includes a large a straw slot for easy drinking and mixing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.