Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK28BK
- Zoro #
- G4138082
- UPC #
- 749507983941
- Country of Origin
- Indonesia
Dimensions
- Length
- 28"
- Brush Length
- 12"
- Maximum Handle Length
- 16"
Details
- Item
- Dusters
- Handle Material
- Wood
- Material
- Ostrich Feather
- Bristle Material
- Ostrich Feather
- Bristle Color
- Gray
- Features
- Black Handle Color
- Handle Color
- Black
- Color
- Black
- Net Weight
- 0.29 lbs
Description
Boardwalk® Professional Ostrich Feather Duster, 16" Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
