Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWK20GY
- Zoro #
- G4139169
- UPC #
- 749507983965
- Country of Origin
- Indonesia
- Item
- Dusters
- Handle Material
- Wood
- Material
- Ostrich
- Net Weight
- 0.179 lbs
- Color
- Natural
- Bristle Material
- Ostrich
- Features
- Natural Handle Color
- Handle Color
- Natural
- Bristle Color
- Gray
Description
Boardwalk® Professional Ostrich Feather Duster, Wood Handle, 20"
