Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK2GALFZRBAG
- Zoro #
- G4189751
- UPC #
- 749507988588
- Country of Origin
- China
Dimensions
- Width
- 13"
- Thickness
- 2.7 mil
- Height
- 15"
Details
- Bag Material
- Linear Low-Density Polyethylene (LLDPE)
- Color
- Clear
- Bag Features
- Freezer Storage
- Bag Item
- Bags
- Standards
- FDA Compliant
- Load Capacity
- 2 gal
- Capacity
- 2 gal
- Closure
- Zipper Seal
- Application
- Food Storage
- Bag Closure Type
- Smooth Zipper
- Write on Surface
- Yes
Description
Boardwalk® Reclosable Food Storage Bags, 2 gal, 2.7 mil, 13" x 15", Clear, 100/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
