This item is Discontinued.

Boardwalk Souffle/Portion Cups, 3.25 oz, Polypropylene, Black, 2500PK BWKPRTN325BL

This item is Discontinued.

Boardwalk

Souffle/Portion Cups, 3.25 oz, Polypropylene, Black, 2500PK (Discontinued)

Mfr # BWKPRTN325BL
Zoro # G808996014
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKPRTN325BL
Zoro #
G808996014
UPC #
-
Country of Origin
China

Details

Type
Portion Cup
Capacity
3.25 oz
Material
Polypropylene (PP)
Color
Black
Number of Compartments
1
Microwave Safe
No
Container Shape
Round
Item
Portion Cups
Disposable Foodware Color
Black
Disposable Foodware Capacity
3.25 oz
For Use With
Boardwalk® PRTLID4
Bpi Certified
No
Pattern
Solid
Recyclable
No
Closure Type
Lid (Sold Separately)
Bio Based
No
SFI Certified
No
Use Lid Number
Boardwalk PRTLID4
Compostable
No
Compatible Manufacturer Container Model Number
Boardwalk PRTLID4
Container Style
Portion Cup
FSC Certified
No
Item Weight
Standard
Hinged Lid
No
For Use With
Boardwalk PRTLID4
Freezer Safe
No
Features
Stackable
Interior Volume Capacity
3.25 oz

Description

The perfect, small size, portion control cup that's ideal for dressings, sauces, sides, and toppings. These sturdy, high-quality cups are great for samples, condiments, and smaller food items. The substantial lip snugly fits with a Boardwalk lid sold separately to keep liquid or solid contents inside when packing meals to-go. High-quality polypropylene design provides great strength and stability, allowing for convenient stacking and storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.