Shop All Aluminum Foil
Boardwalk
Standard Aluminum Foil Roll, 12" x 500 ft
Mfr # BWK7110
Zoro # G400929687
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Width 12"
- Material Aluminum Foil
- Packing Type Box
Product Information
- Brand Boardwalk
- MFR # BWK7110
- Zoro # G400929687
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 500 ft |
Width | 12" |
Details
Description
Premium quality aluminum foil has greater strength than standard rolls. 16 micron thickness is good for medium-level endurance. It conveniently comes in a continuous roll within a cutter box with standard cutting edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Water Inlet Valve (WH13X10024)
- SLIMFAST Creamy Milk Chocolate Meal Replacement Drink Mix 12.83 oz., PK3 (22652)
- STANDARD KEIL Socket, Leg (S/S, Weld Mount) (1016-0206-1283)
- HENNY PENNY 1/2" Male Elbow (17407)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Standard Aluminum Foil Roll, 18" x 1,000 ft (BWK7116)
- BOARDWALK Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500 (BWK7162BX)
- BOARDWALK Aluminum Foil Roll, Standard, 12"x1000ft. (BWK 7112)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BOARDWALK Aluminum Foil Roll, Heavy-Duty, 12"x500ft. (BWK 7120)
- REYNOLDS Pop-Up Interfolded Aluminum Foil Sheets, 12 x 10 3/4, Silver, PK2400 (000000000000000720)
- Boardwalk Aluminum Foil