This item is Discontinued.

This item is Discontinued.
60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (Discontinued)
Mfr #
BWK122
Zoro #
G4578260
UPC # 749507982913
Country of Origin China
Category Handles, Frames and Braces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK122
- Zoro #
- G4578260
- UPC #
- 749507982913
- Country of Origin
- China
Dimensions
- Handle Length
- 60"
- Handle Diameter
- 0.94"
- Length
- 60"
- Handle Dia. (In.)
- 0.94"
Details
- Handle Material
- Wood
- Item
- Mop and Broom Handles
- Color
- Natural Wood
- Weight
- 1.3 lbs
- Material
- Wood
- Finish
- Lacquered
Description
Boardwalk® Threaded End Broom Handle, 15/16" x 60", Natural Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.