This item is Discontinued.

This item is Discontinued.
Urinal Deodorizer Blocks, 3oz Block, Cherry Fragrance, PK144 (Discontinued)
Mfr #
BWKU03CT
Zoro #
G4061301
UPC # 760034010368
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKU03CT
- Zoro #
- G4061301
- UPC #
- 760034010368
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 3 oz
Details
- Item - Urinal Blocks, Screens and Rim Hangers
- Toilet & Urinal Deodorizers
- Fragrance
- Cherry
- Fixture Type
- Urinal Block
- Color
- Red
Description
Boardwalk® Urinal Para Deodorizer Block instantly eliminates unpleasant bathroom odors with a powerful scent. Freshens bathrooms up to a month with a cherry scent that masks the smell of urine. Each Paradichlorobenzene block is individually wrapped to seal in scent, keep block fresh, and prevent chipping. Para deodorizer lasts up to 30 days to keep smells at bay and ensures guests are comfortable.
- Instantly eliminates odors.
- Para deodorizer lasts up to 30 days.
- Paradichlorobenzene block.
- Individually wrapped to seal in scent and prevent chipping.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including p-Dichlorobenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.