This item is Discontinued.

Boardwalk Deodorizing Urinal Screen, Bubblegum Scent, Blue, 3.5 oz, PK12 BWK1002

This item is Discontinued.

Boardwalk

Deodorizing Urinal Screen, Bubblegum Scent, Blue, 3.5 oz, PK12 (Discontinued)

Mfr # BWK1002
Zoro # G4061152
UPC # 749507987369
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWK1002
Zoro #
G4061152
UPC #
749507987369
Country of Origin
United States

Dimensions

Cleaner Container Size
3.5 oz
Size
3.5 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Bubblegum
Color
Blue
Item
Toilet & Urinal Deodorizers
Fixture Type
Urinal Screen

Description

Freshen your urinal with an inviting fragrance that masks uncomfortable odors. Flexible, anti-splash technology that shields, protects and deodorizes urinal. Highly flexible material that molds to the shape of the urinal to fit most urinals. Strong and pleasant scent that masks odors, making guests more comfortable and bathrooms appear cleaner. Vibrant color is easy to see and adds ambiance to the bathroom space.


  • Shields, protects and deodorizes urinal.
  • Highly flexible; molds to the shape of any urinal.
  • Strong and pleasant scent masks odor.
  • Anti-splash device releases scent.
  • Fits most urinals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.