Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK4220
- Zoro #
- G5237414
- UPC #
- 749507984795
- Country of Origin
- Sri Lanka
Dimensions
- Brush Length
- 5.5 in
- Handle Length
- 14.5 in
- Bristle Length
- 2.5 in
- Length
- 14.5 in
Details
- Item
- Cleaning Brushes
- Brush Type
- Utility Brush
- Bristle Color
- Cream
- Handle Color
- Tan
- Bristle Material
- Tampico
- Handle Material
- Plastic
Description
Boardwalk® Utility Brush, Tampico Fill, 20" Long, Tan Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
