This item is Discontinued.

Boat Leveler Co 12" x 9" Trim Tab Set N129000

This item is Discontinued.

Boat Leveler Co

12" x 9" Trim Tab Set (Discontinued)

Mfr # N129000
Zoro # G4669823
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N129000
Zoro #
G4669823
UPC #
-
Country of Origin
United States

Description

Features: Wiring Color-coded wiring in 25' to 40' lengths with quick connects fittings, meets federal standards for heat, pull and insulation, making installation easy. Solenoids They are custom designed for Insta-Trim Boat Leveler Co., epoxy sealed and humidity resistant, thereby preventing shorting out. The solenoids lock the tabs in any position, eliminating driftback. Barb type hose fittings provide tight, secure connections. Motor A powerhouse with coated wirings and a thermal overload that resists temperature and amperage build-up. 1 3/4 stack windings and top mounting eliminated oil leakage. The motor is mounted with stainless steel nuts and bolts, and is easily disassembled. Brackets Swivel type brackets allow cylinders to be mounted an adjusted to any angle. Knockout pins act as shear pins it tab strikes an object. Pump Designed and engineered exclusively by Instatrim. The built-in bypass is factory set at 400 P.S.I. tolerance held to .00025. Amperage doesn't exceed 16 because the unit circulates oil, rather than stalling out or trying to pump additional pressure. Motor Cover 4 1/2 D x 6 W x 11 H, high impact ABS plastic cover with a built-in oil reservoir mounts easily with two screws. The filler is located in front. Our cover protects the motor from occasional wash down. Cylinders Impact resistant, fiberglass reinforced nylon cylinders eliminates expansion and resists ultra-violet rays. Two expanding type seals, plus O-ring, eliminates high and low pressure leaks. Barbed cylinder fitting and an inserted tubular rod prevents hose blow-off and breakage. A stainless steel spring retracts the cylinder when the boat is not in motion. Trim Tabs 12 gauge 304 stainless steel trim tabs are available in standard and custom lengths. They are guaranteed against electrolysis, remaining strong and secure. Insta-Trim's hinges prevent most spray and can be used for transom or bottom mounting. Hose Designed and manufactured exclusively for Insta-Trim with nylon-reinforced webbing and protective PVC coating. Rated at 2000 lb. burst pressure, 15' of hose is supplied for your system. Entering the transom 6 above the water line, the hoses are held securely with hose trim. Stainless steel clamps hold the hose to barb fitting at the solenoid. Rocker Type Controls Mounted on the dash they are easy to operate. 2TP Micro switch with silver contact points adjust the tabs for maximum control and performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.