Shop BOBRICK
Create Account
1.5 in. dia. Stainless Steel Straight Satin Grab Bar - 18 in.
- Mfr # B-6806x18
- Zoro # G524180360
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-6806x18
- Zoro #
- G524180360
- UPC #
- -
- Country of Origin
- China
Description
1.5 in. dia. Straight Satin Grab Bar Straight Grab Bars add safety to restrooms and changing areas, and feature concealing mounting flanges for improved appearance. Constructed of 18 gauge stainless steel tubing, with a satin finish. Bar diameter measures 1-1/2 in, and can support more than 250lbs. of force. Concealed mounting flange is 1/8 in thick, stainless steel plate with two holes for concealed anchors. Cover is 3-1/4 in diameter, 22-gauge stainless steel with a satin finish, and snaps over mounting flange to conceal screws. All supports and joints are contour cut and welded for added durability. Meets ADA Accessibility Guidelines in the U.S. Dimensions: 18 inW. Specifications Width Inches: 18. Capacity Lbs: 250. Color Finish: Satin. Construction: Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.