This item is Discontinued.

This item is Discontinued.
ClassicSeries Cover, Napkin Disposal, Toilet Paper Dispenser (Discontinued)
Mfr #
B-3574
Zoro #
G800492422
Country of Origin United States
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-3574
- Zoro #
- G800492422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dispenser Depth
- 3.5 in
- Dispenser Height
- 3.07 in
- Dispenser Width
- 11.6 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
Description
Seat cover, sanitary napkin disposal and toilet tissue dispenser unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov