This item is Discontinued.

This item is Discontinued.
ClassicSeries Double Roll Toilet Paper Dispenser (Discontinued)
Mfr #
B-265
Zoro #
G300492342
Country of Origin Taiwan, Province of China
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-265
- Zoro #
- G300492342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dispenser Width
- 11.02 in
- Dispenser Height
- 6.69 in
- Dispenser Depth
- 3.39 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Product Series
- Weymouth
Description
Two roll surface-mounted toilet tissue dispenser