ConturaSeries Surface Mounted Towel Dispenser, Stainless Steel
- Mfr # B489132
- Zoro # G724198202
product price:Â
$
303.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B489132
- Zoro #
- G724198202
- UPC #
- -
- Country of Origin
- China
Description
Bobrick ConturaSeries Surface Mounted Towel Dispenser The ConturaSeries Surface Mounted Towel Dispenser features a stylish design, and is ideal for low maintenance, medium to heavy traffic areas. Dispenser is constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. Door swings down to easy load towels. Dispenses 400 c-fold or 525 multifold towels, measuring 3-1/8 in to 3-13/16 in deep without adjustment or adapter. Cabinet slots indicate refill time, reducing maintenance. Recessed mounting slots prevent towels from snagging on mounting screw heads. Furnished with internal towel tray adapter kit for dispensing narrower paper towels ( 2-1/2 in to 3-1/8 in deep). Top of cabinet is equipped with tumbler lock for added security. Dimensions: 10-13/16 inW x 4-1/16 inD x 13-1/4 inH. Features ConturaSeries Surface Mounted Towel Dispenser Stainless Steel. We have created a stunning collection of furniture and decorative accessories. Specifications Color: Stainless Steel . Country of Origin: Canada. Weight: 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.