Shop BOBRICK

Washroom Equipment B489340 Stainless Steel Shelf - 16 x 5 in. - Stainless Steel

  • Mfr # B489340
  • Zoro # G404063400

product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B489340
Zoro #
G404063400
UPC #
716954001436
Country of Origin
United States

Description

Bobrick Stainless Steel Shelf 16"W x 5"D This Stainless Steel Shelf is ideal for use in areas where extra space is needed, such as restrooms and changing areas, hospitals, recreation centers, kitchens, and more. Shelf is constructed of durable 18-gauge stainless steel with a satin finish, and resists corrosion. Brackets are constructed of 16-gauge stainless steel with satin finish. Features a 3/4" return edge, with a hemmed front edge for safety. Dimensions: 16"W x 5"D.

Features
  • Stainless Steel Shelf - 16 x 5 in. - Stainless Steel
  • We have created a stunning collection of furniture and decorative accessories
Specifications
  • Color: Stainless Steel
  • Size: 16" W x 5" D
  • Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.