Shop BODY-SOLID
Create Account
2 in. Diameter 30 ft. Fitness Training Rope
- Mfr # BSTBR2030
- Zoro # G724186902
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSTBR2030
- Zoro #
- G724186902
- UPC #
- -
- Country of Origin
- China
Description
Rope training is growing in popularity in particular with professional athletes, personal trainers, health clubs, and home fitness enthusiasts. Fitness Training ropes are portable and can be used anywhere for both indoor and outdoor training. Training can be done with individual users or couples and is usually very intense involving the use of multiple muscle groups simultaneously while increasing overall strength, hand strength, and cardio endurance. Body Solid fitness training ropes come in six sizes with varying lengths and Diameters. All ropes are made of durable poly-twine with wrapped finished ends for durability. In addition they are black in color to help mask dirt build up over time. Features Size - 1.5 in.. Diameter - 30 ft.. Rope Item Weight - 13 lbs.. Dimension - 360 x 1.5 x 1.5 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.